-
XCSTE5311Square D Safety SwitchesItem NumberXCSTE5311MFG Item Number575468Product DescriptionSafety Limit Switch, Plastic, KeySpecifications
Specifications Solenoid Interlocking Yes Thermal Current Rating 6 A Operating Voltage 24 VAC Connection Type Screw Terminals IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XY2CJR19H29Square D Safety SwitchesItem NumberXY2CJR19H29MFG Item Number635277Product DescriptionE-Stop Rope Pull Switch Xy2Cj,Specifications
Specifications Contact Type 1NO/2NC Voltage 300 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
82345RSquare D Safety SwitchesItem Number82345RMFG Item Number537394Product DescriptionDouble Throw Safety Switch, 600V,Specifications
Specifications Switch Type General Duty Number of Poles 3 Voltage 600 V Current Rating 400 A Fusible No Neutral No Composition Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CD322NRBSquare D Safety SwitchesItem NumberCD322NRBMFG Item NumberCD322NRBProduct Description60A 3 POLE FUSIBLE TYPE 3RSpecifications
Specifications Switch Type General Duty Number of Poles 3 Voltage 240 V Current Rating 60 A Fusible Yes Neutral Yes Composition Metallic NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
QMB3400LAWSquare D Safety SwitchesItem NumberQMB3400LAWMFG Item NumberQMB3400LAWProduct DescriptionBR CIRCUIT BR QMB 600V 400A 3PSpecifications
Specifications Number of Poles 3 Voltage 600 V Current Rating 400 A Fusible Yes Neutral No Composition Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C82344Square D Safety SwitchesItem NumberC82344MFG Item NumberC82344Product DescriptionSW NOT FSBLE DT600V200A 3PNMA1Specifications
Specifications Number of Poles 3 Voltage 600 V Current Rating 200 A Fusible No Neutral No Composition Metallic NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
92251Square D Safety SwitchesItem Number92251MFG Item Number92251Product DescriptionSW NOT FUSIBLE DT 240V 30A 2PSpecifications
Specifications Switch Type General Duty Number of Poles 2 Voltage 240 V Current Rating 30 A Fusible No Neutral No Composition Metallic NEMA Rating NEMA 1 -
SS03Square D Safety SwitchesItem NumberSS03MFG Item NumberSS03Product Description30A INT BARRIER FOR HD SWITCHSpecifications
Specifications Switch Type Heavy Duty Current Rating 30 A Composition Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSPA792Square D Safety SwitchesItem NumberXCSPA792MFG Item NumberXCSPA792Product DescriptionSFTY INTRLCK 240VAC 10A T-XCSSpecifications
Specifications IP Rating IP67 -
XCSLF2525312Square D Safety SwitchesItem NumberXCSLF2525312MFG Item NumberXCSLF2525312Product DescriptionMetal safety switch XCSLFSpecifications
Specifications Solenoid Interlocking Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.